GOODALL

GOODALL Rubber hose Diamond D, roll=40m, I.D. 50x8

  • ERIKS:11088532
Image 1
Image 2
Image 1
Image 2
Save to list

€89.70/ meterexcl. VAT

€108.54incl. VAT

Sold per: 40Min. order: 40

64 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Diamond D
Internal diameter
50 mm
Wall thickness
8 mm
Outer Diameter
66 mm
Maximum operating pressure
25 bar
Minimum burst pressure
100 bar
Minimum bending radius
400 mm
Roll length
40 m
Weight
1.9 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes