Rubber hose Twin Star, roll=50m, I.D. 10x10

  • ERIKS:13591199
Image 1
Image 2
Image 1
Image 2
Save to list

€9.07/ meterexcl. VAT

€10.97incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TWIN STAR
Internal diameter
10 mm
Wall thickness
3 mm
Outer Diameter
16 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
40 mm
Roll length
50 m
Weight
0.29 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 70 °C