GOODALL

GOODALL Rubber hose Nitrogen, roll=40m, I.D. 19x6mm

  • ERIKS:14546477
Image 1
Save to list

€18.02/ meterexcl. VAT

€21.80incl. VAT

3499.1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nitrogen
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
24 bar
Minimum burst pressure
96 bar
Minimum bending radius
125 mm
Roll length
40 m
Weight
0.63 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No