Rubber hose Red Star, roll=50m, I.D. 6,3x3,5

  • ERIKS:10014999
Image 1
Image 2
Image 1
Image 2
Save to list

€2.98/ meterexcl. VAT

€3.61incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
RED STAR
Internal diameter
63 mm
Wall thickness
3.5 mm
Outer Diameter
70 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
40 mm
Roll length
50 m
Material of inner wall
EPDM
Temperature range
from -30 to 70 °C