GOODALL

GOODALL Rubber hose Diamond D, roll=40m, I.D. 25x6

  • ERIKS:11088499
Image 1
Image 2
Image 1
Image 2
Save to list

€45.18/ meterexcl. VAT

€54.67incl. VAT

Sold per: 40Min. order: 40

57 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Diamond D
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
25 bar
Minimum burst pressure
100 bar
Minimum bending radius
200 mm
Roll length
40 m
Weight
0.8 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes