Float Valves Accessories

  • 18
  • 7
  • 8
  • 2
  • 15
  • 1
  • 1
  • 1
  • 3
  • 1
25 Products showing for Float Valves Accessories
Product Image

BERLUTO Float Stainless steel Suitable for size: Type 8732 - 3/8", 1/2" Float diameter: 95mm

  • Eriks:14683620
  • Execution:Float
  • Suitable for size:Type 8732 - 3/8", 1/2"
  • Float diameter:95 mm

€269.03/ pieceexcl. VAT

€325.53incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float Plastic Suitable for size: Type 8730 - 3/4", Type 8732 - 3/4" Float diameter: 150mm

  • Eriks:14683622
  • Execution:Float
  • Suitable for size:Type 8731 - 1/2", 3/4", 1"
  • Float diameter:150 mm

€43.10/ pieceexcl. VAT

€52.15incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float Copper Suitable for size: Type 8735 - 2'' Float diameter: 308mmx254mm

  • Eriks:14683618
  • Execution:Float
  • Suitable for size:Type 8735 - 2''
  • Float diameter:308 mm

€778.18/ pieceexcl. VAT

€941.60incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float Copper Suitable for size: Type 8731 - 1'' ; Type 8735 - 1'' Float diameter: 209mmx172mm

  • Eriks:14683630
  • Execution:Float
  • Suitable for size:Type 8731 - 1'': Type 8735 - 1''
  • Float diameter:209 mm

€314.50/ pieceexcl. VAT

€380.55incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float Copper Suitable for size: Type 8735 - 1.1/4'' Float diameter: 232mmx199mm

  • Eriks:14683616
  • Execution:Float
  • Suitable for size:Type 8735 - 1.1/4''
  • Float diameter:232 mm

€394.83/ pieceexcl. VAT

€477.74incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float Copper Suitable for size: Type 8731 - 3/4'' Float diameter: 186mmx142mm

  • Eriks:14683615
  • Execution:Float
  • Suitable for size:Type 8731 - 3/4''
  • Float diameter:174 mm

€187.00/ pieceexcl. VAT

€226.27incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float Copper Suitable for size: Type 8731 - 3/8'', 1/2" ; Type 8735 - 3/8'', 1/2'' Float diameter: 153mmx116mm

  • Eriks:14683614
  • Execution:Float
  • Suitable for size:Type 8731 - 3/8'', 1/2": Type 8735 - 3/8'', 1/2''
  • Float diameter:153 mm

€167.03/ pieceexcl. VAT

€202.11incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float Copper Suitable for size: Type 8730 - 3/8", 1/2" Float diameter: 96mmx84mm

  • Eriks:14683613
  • Execution:Float
  • Suitable for size:Type 8730 - 3/8", 1/2"
  • Float diameter:96 mm

€57.46/ pieceexcl. VAT

€69.53incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float Stainless steel Suitable for size: Type 8733 - 1" Float diameter: 200mmx200mm

  • Eriks:14683625
  • Execution:Float
  • Suitable for size:Type 8733 - 1"
  • Float diameter:200 mm

€488.33/ pieceexcl. VAT

€590.88incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FK KROMBACH Float Stainless steel Suitable for type: 170 1" (25) 180mm

  • Eriks:10051075
  • Manufacturer:06401020001
  • Execution:Float
  • Suitable for size:1" (25)
  • Float diameter:180 mm

€236.50/ pieceexcl. VAT

€286.17incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

FK KROMBACH Float Stainless steel Suitable for type: 170 1.1/4" (32) 180mm

  • Eriks:10051081
  • Manufacturer:06401020114
  • Execution:Float
  • Suitable for size:1.1/4" (32)
  • Float diameter:180 mm

€272.50/ pieceexcl. VAT

€329.73incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FK KROMBACH Float Stainless steel Suitable for type: 170 3/4" (20) 150mm

  • Eriks:10051079
  • Manufacturer:06401020034
  • Execution:Float
  • Suitable for size:3/4" (20)
  • Float diameter:150 mm

€233.00/ pieceexcl. VAT

€281.93incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float Plastic Suitable for size: Type 8730 - 3/8" & 1/2", Type 8732 - 3/8" & 1/2" Float diameter: 90mm

  • Eriks:14683621
  • Execution:Float
  • Suitable for size:Type 8730 - 3/8", 1/2": Type 8732 - 3/8", 1/2", 3/4"
  • Float diameter:90 mm

€18.79/ pieceexcl. VAT

€22.74incl. VAT

Estimated delivery date - 19/11/2026
Product Image

BERLUTO Float Copper Suitable for size: Type 8735 - 1.1/2'' Float diameter: 257mmx221mm

  • Eriks:14683617
  • Execution:Float
  • Suitable for size:Type 8735 - 1.1/2''
  • Float diameter:257 mm

€516.80/ pieceexcl. VAT

€625.33incl. VAT

Estimated delivery date - 23/12/2026
Product Image

BERLUTO Float Copper Suitable for size: Type 8735 - 2.1/2'', 3" Float diameter: 353mmx285mm

  • Eriks:14683619
  • Execution:Float
  • Suitable for size:Type 8735 - 2.1/2'', 3"
  • Float diameter:353 mm

€960.50/ pieceexcl. VAT

€1,162.21incl. VAT

Estimated delivery date - 23/12/2026
Product Image

BERLUTO Float Stainless steel Suitable for size: Type 8733 - 2.1/2" Float diameter: 305mmx305mm

  • Eriks:14683637
  • Execution:Float
  • Suitable for size:Type 8733 - 2.1/2"
  • Float diameter:305 mm

€1,197.65/ pieceexcl. VAT

€1,449.16incl. VAT

Estimated delivery date - 23/12/2026
Product Image

BERLUTO Float Stainless steel Suitable for size: Type 8733 - 2" Float diameter: 280mmx280mm

  • Eriks:14683636
  • Execution:Float
  • Suitable for size:Type 8733 - 2"
  • Float diameter:280 mm

€1,041.25/ pieceexcl. VAT

€1,259.91incl. VAT

Estimated delivery date - 23/12/2026
Product Image

BERLUTO Float Stainless steel Suitable for size: Type 8733 - 3/8", 1/2" Float diameter: 179mmx90mm

  • Eriks:14683623
  • Execution:Float
  • Suitable for size:Type 8733 - 3/8", 1/2"
  • Float diameter:179 mm

€308.55/ pieceexcl. VAT

€373.35incl. VAT

Estimated delivery date - 23/12/2026
Product Image

BERLUTO Float Stainless steel Suitable for size: Type 8733 - 1.1/2" Float diameter: 240mmx240mm

  • Eriks:14683627
  • Execution:Float
  • Suitable for size:Type 8733 - 1.1/2"
  • Float diameter:240 mm

€857.65/ pieceexcl. VAT

€1,037.76incl. VAT

Estimated delivery date - 18/12/2026
Product Image

BERLUTO Float Stainless steel Suitable for size: Type 8733 - 1.1/4" Float diameter: 240mmx180mm

  • Eriks:14683626
  • Execution:Float
  • Suitable for size:Type 8733 - 1.1/4"
  • Float diameter:240 mm

€620.50/ pieceexcl. VAT

€750.81incl. VAT

Estimated delivery date - 23/12/2026
Product Image

BERLUTO Float Stainless steel Suitable for size: Type 8733 - 3/4" Float diameter: 246mmx107mm

  • Eriks:14683624
  • Execution:Float
  • Suitable for size:Type 8733 - 3/4"
  • Float diameter:246 mm

€357.85/ pieceexcl. VAT

€433.00incl. VAT

Estimated delivery date - 23/12/2026
Product Image

FK KROMBACH Float Stainless steel Suitable for type: 170 1/2" (15) 150mm

  • Eriks:10051078
  • Manufacturer:06401020012
  • Execution:Float
  • Suitable for size:1/2" (15)
  • Float diameter:150 mm

€223.00/ pieceexcl. VAT

€269.83incl. VAT

Estimated delivery date - 21/12/2026
Product Image

FK KROMBACH Float Stainless steel Suitable for type: 170 1.1/2" (40) 230mm

  • Eriks:10051080
  • Manufacturer:06401020112
  • Execution:Float
  • Suitable for size:1.1/2" (40)
  • Float diameter:230 mm

€289.50/ pieceexcl. VAT

€350.30incl. VAT

Estimated delivery date - 21/12/2026
Product Image

FK KROMBACH Float Stainless steel Suitable for type: 170 2.1/2" (65) 245mm

  • Eriks:10051082
  • Manufacturer:06401020212
  • Execution:Float
  • Suitable for size:2.1/2" (65)
  • Float diameter:245 mm

€566.00/ pieceexcl. VAT

€684.86incl. VAT

Estimated delivery date - 21/12/2026
Product Image

FK KROMBACH Float Stainless steel Suitable for type: 170 2" (50) 230mm

  • Eriks:10051076
  • Manufacturer:06401020002
  • Execution:Float
  • Suitable for size:2" (50)
  • Float diameter:230 mm

€307.50/ pieceexcl. VAT

€372.08incl. VAT

Estimated delivery date - 18/12/2026