



€167.03/ pieceexcl. VAT
€202.11incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8730, 8731, 8735 |
Suitable for size | Type 8731 - 3/8'', 1/2": Type 8735 - 3/8'', 1/2'' |
Float diameter | 153 mm |
Height | 116 mm |
Material | Copper |
D | 153 mm |
H | 116 mm |
Dimension | Type 8731 - 3/8'', 1/2" ; Type 8735 - 3/8'', 1/2'' |