



€1,197.65/ pieceexcl. VAT
€1,449.16incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8733 |
Suitable for size | Type 8733 - 2.1/2" |
Float diameter | 305 mm |
Height | 305 mm |
Material | Stainless steel |
D | 305 mm |
H | 305 mm |
Dimension | Type 8733 - 2.1/2" |