



€394.83/ pieceexcl. VAT
€477.74incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8730, 8731, 8735 |
Suitable for size | Type 8735 - 1.1/4'' |
Float diameter | 232 mm |
Height | 199 mm |
Material | Copper |
D | 232 mm |
H | 199 mm |
Dimension | Type 8735 - 1.1/4'' |