



€308.55/ pieceexcl. VAT
€373.35incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8733 |
Suitable for size | Type 8733 - 3/8", 1/2" |
Float diameter | 179 mm |
Height | 90 mm |
Material | Stainless steel |
D | 179 mm |
H | 90 mm |
Dimension | Type 8733 - 3/8", 1/2" |