



€57.46/ pieceexcl. VAT
€69.53incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8730, 8731, 8735 |
Suitable for size | Type 8730 - 3/8", 1/2" |
Float diameter | 96 mm |
Height | 84 mm |
Material | Copper |
D | 96 mm |
H | 84 mm |
Dimension | Type 8730 - 3/8", 1/2" |