



€269.03/ pieceexcl. VAT
€325.53incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8732 |
Suitable for size | Type 8732 - 3/8", 1/2" |
Float diameter | 95 mm |
Material | Stainless steel |
D | 95 mm |
Dimension | Type 8732 - 3/8" & 1/2" |