



€43.10/ pieceexcl. VAT
€52.15incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8730, 8731, 8732 |
Suitable for size | Type 8731 - 1/2", 3/4", 1" |
Float diameter | 150 mm |
Material | Plastic |
D | 150 mm |
Dimension | Type 8731 - 1/2", 3/4", 1" |