



€488.33/ pieceexcl. VAT
€590.88incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8733 |
Suitable for size | Type 8733 - 1" |
Float diameter | 200 mm |
Height | 200 mm |
Material | Stainless steel |
D | 200 mm |
H | 200 mm |
Dimension | Type 8733 - 1" |