



€778.18/ pieceexcl. VAT
€941.60incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8730, 8731, 8735 |
Suitable for size | Type 8735 - 2'' |
Float diameter | 308 mm |
Height | 254 mm |
Material | Copper |
D | 308 mm |
H | 254 mm |
Dimension | Type 8735 - 2'' |