



€314.50/ pieceexcl. VAT
€380.55incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8730, 8731, 8735 |
Suitable for size | Type 8731 - 1'': Type 8735 - 1'' |
Float diameter | 209 mm |
Height | 172 mm |
Material | Copper |
D | 209 mm |
H | 172 mm |
Dimension | Type 8731 - 1'' ; Type 8735 - 1'' |