



€960.50/ pieceexcl. VAT
€1,162.21incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Execution | Float |
Suitable for type | 8730, 8731, 8735 |
Suitable for size | Type 8735 - 2.1/2'', 3" |
Float diameter | 353 mm |
Height | 285 mm |
Material | Copper |
D | 353 mm |
H | 285 mm |
Dimension | Type 8735 - 2.1/2'', 3" |