BERLUTO

BERLUTO Float Plastic Suitable for size: Type 8730 - 3/8" & 1/2", Type 8732 - 3/8" & 1/2" Float diameter: 90mm

  • ERIKS:14683621
Image 1
Image 2
Image 1
Image 2
Save to list

€18.79/ pieceexcl. VAT

€22.74incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BERLUTO
Execution
Float
Suitable for type
8730, 8731, 8732
Suitable for size
Type 8730 - 3/8", 1/2": Type 8732 - 3/8", 1/2", 3/4"
Float diameter
90 mm
Material
Plastic
D
90 mm
Dimension
Type 8730 - 3/8", 1/2" ; 8732 - 3/8", 1/2", 3/4"