Snips, Shears and Scissors

  • 66
  • 27
  • 33
  • 45
  • 1
  • 1
  • 1
  • 1
  • 1
  • 2
  • 1
263 Products showing for Snips, Shears and Scissors
Product Image

FORMAT Work shears 250mm 250mm

  • Eriks:23074455
  • Manufacturer:4317784123600
  • Type:Universal shears and scissors
  • Length:250 mm

€24.64/ pieceexcl. VAT

€29.81incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

FORMAT Berlin shape tin shears right 250mm

  • Eriks:23074258
  • Manufacturer:4317784096560
  • Type:Snips
  • Length:250 mm

€22.77/ pieceexcl. VAT

€27.55incl. VAT

5 In stock - Estimated delivery date 05/11/2026
Product Image

FORMAT Punch tin snips right 250mm

  • Eriks:23074261
  • Manufacturer:4317784096683
  • Type:Snips
  • Length:250 mm

€25.09/ pieceexcl. VAT

€30.36incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FACOM Scissors - 841A.4 - Electricians scissors

  • Eriks:23449834
  • Manufacturer:841A.4
  • Type:Electrician scissors
  • Length:143 mm
  • Weight:80 g

€14.55/ pieceexcl. VAT

€17.61incl. VAT

9 In stock - Estimated delivery date 05/11/2026
Product Image

FACOM Multi purpose scissor 841A.9PB

  • Eriks:14399344
  • Manufacturer:841A.9PB

€27.65/ pieceexcl. VAT

€33.46incl. VAT

19 In stock - Estimated delivery date 05/11/2026
Product Image

FACOM 980.PB schaar allessnijder

  • Eriks:14251126
  • Manufacturer:980.PB

€16.49/ pieceexcl. VAT

€19.95incl. VAT

27 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO Bahco p19-80 takkenschaar

  • Eriks:23926364
  • Manufacturer:P19-80-F
  • Type:Loppers
  • Length:800 mm

€131.48/ pieceexcl. VAT

€159.09incl. VAT

15 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO KLEMSCHAAR 2705R

  • Eriks:23075312
  • Manufacturer:2705R
  • Type:Clamp Scissors
  • Length:160 mm

€27.18/ pieceexcl. VAT

€32.89incl. VAT

7 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO PROF. ERGO SNOEISCHAAR OP MAAT PX-L3

  • Eriks:11871167
  • Manufacturer:PX-L3
  • Type:Pruners

€47.14/ pieceexcl. VAT

€57.04incl. VAT

12 In stock - Estimated delivery date 05/11/2026

€61.95/ pieceexcl. VAT

€74.96incl. VAT

15 In stock - Estimated delivery date 05/11/2026
Product Image

GEDORE Tailor's scissors 260mm

  • Eriks:23074451
  • Manufacturer:9118520
  • Type:Tailor scissors
  • Length:260 mm
  • With wire cutter:No

€77.25/ pieceexcl. VAT

€93.47incl. VAT

3 In stock - Estimated delivery date 05/11/2026
Product Image

RIDGID Plastic pipe & tube cutter PC1250 23488

  • Eriks:11926757
  • Manufacturer:23488
  • Tube diameter:from 3 to 42 mm

€32.11/ pieceexcl. VAT

€38.85incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GEDORE 1277-18 Industrial scissors professional

  • Eriks:23074414
  • Manufacturer:9119920
  • Type:Universal shears and scissors
  • Length:180 mm
  • With wire cutter:No

€30.93/ pieceexcl. VAT

€37.43incl. VAT

15 In stock - Estimated delivery date 05/11/2026
Product Image

LOEWE Profile shears 3204/P90 25x45mm

  • Eriks:23075326
  • Manufacturer:3204/P90
  • Type:Special shears and scissors
  • Length:215 mm

€56.48/ pieceexcl. VAT

€68.34incl. VAT

Estimated delivery date - 12/11/2026
Product Image

ERDI Multi-purpose shears with2-component handle 160mm

  • Eriks:23287583
  • Manufacturer:D821-160
  • Type:Universal shears and scissors
  • Length:160 mm

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 12/11/2026
Product Image

ERDI Scissors for thin sheets straight nickel-pl. with handle eyes 180mm

  • Eriks:23074336
  • Manufacturer:D74-1
  • Type:Goldsmith shears
  • Length:180 mm

€10.06/ pieceexcl. VAT

€12.17incl. VAT

Estimated delivery date - 12/11/2026
Product Image

STAHLWILLE Scissors multi-usage 13146

  • Eriks:23781920
  • Manufacturer:5010027
  • Type:Universal shears and scissors

€32.40/ pieceexcl. VAT

€39.20incl. VAT

27 In stock - Estimated delivery date 05/11/2026
Product Image

STAHLWILLE Tin snip right hand cutting

  • Eriks:23781475
  • Manufacturer:12752-R
  • Type:Snips
  • Length:260 mm

€99.33/ pieceexcl. VAT

€120.19incl. VAT

9 In stock - Estimated delivery date 05/11/2026
Product Image

FORMAT sheet metal round steel shears 300mm

  • Eriks:23178345
  • Manufacturer:4317784122894
  • Type:Snips
  • Length:300 mm
  • Max. material thickness:Plate 5mm, round 13mm mm

€650.07/ pieceexcl. VAT

€786.58incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Ideal tin snips right 260mm

  • Eriks:23074265
  • Manufacturer:4317784096720
  • Type:Snips
  • Length:260 mm

€34.25/ pieceexcl. VAT

€41.44incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Work shears 200mm 200mm

  • Eriks:23074454
  • Manufacturer:4317784123594
  • Type:Universal shears and scissors
  • Length:200 mm

€18.09/ pieceexcl. VAT

€21.89incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT sheet metal round steel shears 120mm

  • Eriks:23178342
  • Manufacturer:4317784122863
  • Type:Snips
  • Length:120 mm
  • Max. material thickness:Plate 4mm, round 11mm mm

€189.24/ pieceexcl. VAT

€228.98incl. VAT

Estimated delivery date - 12/11/2026

€20.36/ pieceexcl. VAT

€24.64incl. VAT

Estimated delivery date - 12/11/2026

€18.03/ pieceexcl. VAT

€21.82incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Shears for hoses flexible Ø22mm

  • Eriks:14056618
  • Manufacturer:4317784559805

€30.02/ pieceexcl. VAT

€36.32incl. VAT

Estimated delivery date - 12/11/2026