

€61.95/ pieceexcl. VAT
€74.96incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 320 mm |
Material | Plastic |
Surface protection | Other |
Handle cover | Other |
Grip design | Other |
Weight | 1050 g |