FACOM

FACOM 980.PB schaar allessnijder

  • ERIKS:14251126
  • Manufacturer:3148517591646
Image 1
MULTI PURPOSE SHEARS
-980: straight blade version.980C: angled blade version.
-Blade opening 29 to 36 mm.
-Handle opening 77 to 102 mm.
-Comfortable: non-slip bi-material grips.
-Safe: locks in closed position.
-Accurate: slightly serrated blade prevents any risk of slippage.
-Ideal for all everyday cutting applications: - Cardboard, rubber, PVC, leather 5 mm thick. - Thin sheet steel 0.5 mm thick, aluminium sheet up to 1 mm thick. - Electric cables up to 2.5 mm diameter. - Hoses, tubes, insulating foam, etc.
Save to list

€16.49/ pieceexcl. VAT

€19.95incl. VAT

27 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM