FACOM

FACOM Scissors - 841A.4 - Electricians scissors

  • ERIKS:23449834
  • Manufacturer:3148518233651
Image 1
SHEATHED ELECTRICIANS SCISSORS
-Ergonomic plastic moulded sheathing, left/right hand.
-Long blades, with wire cutter.
-Finish: bi-material grips, burnished blades.
Save to list

€14.55/ pieceexcl. VAT

€17.61incl. VAT

9 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
841A.4
Type
Electrician scissors
Length
143 mm
Weight
80 g