FACOM

All-purpose cutter - straight jaws type no. 980

MULTI PURPOSE SHEARS
-980: straight blade version.980C: angled blade version.
-Blade opening 29 to 36 mm.
-Handle opening 77 to 102 mm.
-Comfortable: non-slip bi-material grips.
-Safe: locks in closed position.
-Accurate: slightly serrated blade prevents any risk of slippage.
-Ideal for all everyday cutting applications: - Cardboard, rubber, PVC, leather 5 mm thick. - Thin sheet steel 0.5 mm thick, aluminium sheet up to 1 mm thick. - Electric cables up to 2.5 mm diameter. - Hoses, tubes, insulating foam, etc.
Image 1
1 of All-purpose cutter - straight jaws type no. 980
ProductAvailablePriceexcl. VAT