Products
Brands
About Eriks
Customer service
BE - English
Home
Hole cutting snips, right-hand...
Hole cutting snips, right-hand cuttingtype 7073
Design: Made of stainless steel, dropped forged. Cutting edges induction hardened (min. 58 HRC), handles lacquer finish.
Application: For short, straight cuts as well as figure cuts, in metal sheet up to 1.0 mm and stainless steel sheet up to 0.8 mm.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Snips
3
Length [mm]
250
1
275
1
300
1
Log in to see your specific pricing.
Log in
3
of
Hole cutting snips, right-hand cuttingtype 7073
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
Punch tin snips right 250mm
Snips
250
€25.09
/
piece
Punch tin snips right 300mm
Snips
300
€30.02
/
piece
Punch tin snips right 275mm
Snips
275
€26.92
/
piece
Log in