Products
Brands
About Eriks
Customer service
BE - English
Home
Berlin sheet metal shear right...
Berlin sheet metal shear right-cutting type 7060
Design: Made of stainless steel, dropped forged. Cutting edges inductively hardened (min. 58 HRC), handles lacquer finish.
Application: For long, straight cuts, in metal sheet up to 1.0 mm and stainless steel sheet up to 0.8 mm.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Snips
2
Length [mm]
250
1
300
1
Log in to see your specific pricing.
Log in
2
of
Berlin sheet metal shear right-cutting type 7060
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
Berlin shape tin shears right 250mm
Snips
250
€22.77
/
piece
Berlin shape tin shears right 300mm
Snips
300
€28.77
/
piece
Log in