FACOM

FACOM Multi purpose scissor 841A.9PB

  • ERIKS:14399344
  • Manufacturer:3148518241571
Image 1
MULTI-PURPOSE SCISSORS
-Multiple use, highly versatile and maximum comfort.
-Exclusive FACOM ergonomic grip for right-handers for better comfort.
-Ideal for cutting thick cardboard, aluminium (thickness 0.2 mm), rubber (thickness 3mm), leather (thickness: 5 mm), rope, etc.
-Stainless steel blades: precision and better durability of the cutting edge.
-Finish: bi-material grips, burnished blades.
Save to list

€27.65/ pieceexcl. VAT

€33.46incl. VAT

19 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM