FACOM

Multifunctional shears type no. 841A.9

MULTI-PURPOSE SCISSORS
-Multiple use, highly versatile and maximum comfort.
-Exclusive FACOM ergonomic grip for right-handers for better comfort.
-Ideal for cutting thick cardboard, aluminium (thickness 0.2 mm), rubber (thickness 3mm), leather (thickness: 5 mm), rope, etc.
-Stainless steel blades: precision and better durability of the cutting edge.
-Finish: bi-material grips, burnished blades.
Image 1
1 of Multifunctional shears type no. 841A.9
ProductAvailablePriceexcl. VAT