Products
Brands
About Eriks
Customer service
BE - English
Home
Work shears type 7094
Work shears type 7094
Design: Robust design with polished, straight edges. Handles with one long and one round handle eye.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Universal shears and scissors
2
Length [mm]
200
1
250
1
Log in to see your specific pricing.
Log in
2
of
Work shears type 7094
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
Work shears 250mm 250mm
Universal shears and scissors
250
€24.64
/
piece
Work shears 200mm 200mm
Universal shears and scissors
200
€18.09
/
piece
Log in