FORMAT

FORMAT sheet metal round steel shears 120mm

  • ERIKS:23178342
  • Manufacturer:4317784122863
Image 1
Sheet metal and round steel shears

Design: Body made of high quality steel with hardened insert blades, adjustable hold-down clamp for precise cutting. The easy sheet feed facilitates cutting and edging of sheets in unlimited lengths. With hand lever protection and ergonomic handle for optimum use to protect against accidents. Secure fixing with perforated feet possible: Hole spacing 72 mm, hole Ø 12 mm.

Application: For cutting and seaming sheet, flat and round steel, especially for use in assembly work and in training shops, metalworking shops and installations.

Save to list

€189.24/ pieceexcl. VAT

€228.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
120 mm
Max. material thickness
Plate 4mm, round 11mm mm
Spare parts & accessories
Product Image

FORMAT THUMBSCR. F.120-300mm PLATE SHEAR

  • Eriks:23105949
  • Manufacturer:4317784350587
Not available in webshop
Estimated delivery date - 10/11/2026
Contact us