

€30.93/ pieceexcl. VAT
€37.43incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Universal shears and scissors |
Length | 180 mm |
With wire cutter | No |
Blade | Smooth |
Model | Multifunctional shears |
Length of blade | 80 mm |
Direction | Right-handed |
Material handle | Metal |