Products
Brands
About Eriks
Customer service
BE - English
Home
Electricians scissors type no....
Electricians scissors type no. 841A.4
SHEATHED ELECTRICIANS SCISSORS
-Ergonomic plastic moulded sheathing, left/right hand.
-Long blades, with wire cutter.
-Finish: bi-material grips, burnished blades.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Electrician scissors
1
Length [mm]
143
1
Weight [g]
80
1
Log in to see your specific pricing.
Log in
1
of
Electricians scissors type no. 841A.4
Product
Type
Length [mm]
Weight [g]
Available
Price
excl. VAT
Product
Type
Length [mm]
Weight [g]
Available
Price
excl. VAT
Scissors - 841A.4 - Electricians scissors
Electrician scissors
143
80
€14.55
/
piece
Log in