Wire Strippers

  • 15
  • 11
  • 8
  • 2
  • 10
  • 1
  • 1
  • 1
  • 1
  • 2
  • 1
92 Products showing for Wire Strippers
Product Image

FORMAT Auto. wire-str. pliers mm 0.08-6mm2

  • Eriks:23072775
  • Manufacturer:4317784346139
  • Strip range cross-section:0.08 - 6 mmk
  • Length:190 mm

€74.98/ pieceexcl. VAT

€90.73incl. VAT

2 In stock - Estimated delivery date 10/11/2026

€79.06/ pieceexcl. VAT

€95.66incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Wire stripper - 986058 - Automatic Stripping pliers 1,5-4 mm²

  • Eriks:23449914
  • Manufacturer:986058
  • Strip range cross-section:0,55 - 1,55 mmk

€75.92/ pieceexcl. VAT

€91.86incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€35.73/ pieceexcl. VAT

€43.23incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO AFSTRIPTANG 150mm VDE 2223S150

  • Eriks:23072770
  • Manufacturer:2223 S-150
  • Strip range cross-section:5 mmk
  • Length:150 mm

€34.65/ pieceexcl. VAT

€41.93incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

KNIPEX Auto. wire-str. pliers 195mm mm2

  • Eriks:11754652
  • Manufacturer:12 42 195
  • Length:195 mm

€106.22/ pieceexcl. VAT

€128.53incl. VAT

Estimated delivery date - 17/11/2026

€27.63/ pieceexcl. VAT

€33.43incl. VAT

Estimated delivery date - 17/11/2026
Product Image

KNIPEX Wire str. pliers 1101 EAN160mm mm2

  • Eriks:23072840
  • Manufacturer:11 01 160
  • Strip range cross-section:10 mmk
  • Length:160 mm
  • Strip range diameter:5 mm

€23.05/ pieceexcl. VAT

€27.89incl. VAT

Estimated delivery date - 17/11/2026

€50.78/ pieceexcl. VAT

€61.44incl. VAT

Estimated delivery date - 17/11/2026

€44.44/ pieceexcl. VAT

€53.77incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Wire-stripping side-cut. pliers VDE with 2-component handles 160mm mm2

  • Eriks:12055203
  • Manufacturer:4317784474955
  • Length:160 mm
  • VDE tested:Yes

€48.02/ pieceexcl. VAT

€58.10incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Wire str. pliers VDE 160mm mm2

  • Eriks:23072778
  • Manufacturer:4317784098977
  • Length:160 mm
  • Strip range diameter:5 mm
  • VDE tested:Yes

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Estimated delivery date - 13/11/2026
Product Image

FORMAT Wire-str. pliers dip-insulated 160mm mm2

  • Eriks:23072858
  • Manufacturer:4317784345637
  • Length:160 mm

€17.98/ pieceexcl. VAT

€21.76incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Wire-str. pliers with 2-component handles 160mm mm2

  • Eriks:23072777
  • Manufacturer:4317784098960
  • Length:160 mm

€24.87/ pieceexcl. VAT

€30.09incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Wire-str. pliers, pol. with 2-component handles 160mm mm2

  • Eriks:23287535
  • Manufacturer:4317784407564
  • Length:160 mm
  • Strip range diameter:5 mm
  • VDE tested:No

€21.48/ pieceexcl. VAT

€25.99incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM Wire stripper - 194A.CPE -Stripping plier wire cutter single and multi-core wires 0.5 to 6 mm²

  • Eriks:13392203
  • Manufacturer:194A.17CPE
  • Length:184 mm
  • Strip range diameter:0.5 - 6mm2 mm

€37.45/ pieceexcl. VAT

€45.31incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 165.1 striptang vr teflonisolatie

  • Eriks:23445059
  • Manufacturer:165.1
  • Length:165 mm

€275.47/ pieceexcl. VAT

€333.32incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Standard crimping pliers 449BSLS

  • Eriks:13711428
  • Manufacturer:449BSLS
  • Length:225 mm

€47.49/ pieceexcl. VAT

€57.46incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FACOM 163 knip-/striptang

  • Eriks:23445057
  • Manufacturer:163
  • Length:150 mm

€24.17/ pieceexcl. VAT

€29.25incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 194.17avse draadstriptang 170mm geisoleerd 1000v

  • Eriks:23445126
  • Manufacturer:194.17AVSE
  • Length:170 mm
  • VDE tested:Yes

€72.66/ pieceexcl. VAT

€87.92incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 194.12 extra fijne draadstriptang

  • Eriks:23445124
  • Manufacturer:194.12
  • Length:170 mm

€57.76/ pieceexcl. VAT

€69.89incl. VAT

Estimated delivery date - 18/11/2026

€227.61/ pieceexcl. VAT

€275.41incl. VAT

Estimated delivery date - 18/11/2026

€76.29/ pieceexcl. VAT

€92.31incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO AFSTRIPTANG AUTOMATISCH 3419B

  • Eriks:23072783
  • Manufacturer:3419 B
  • Length:145 mm

€117.04/ pieceexcl. VAT

€141.62incl. VAT

Estimated delivery date - 25/11/2026

€68.88/ pieceexcl. VAT

€83.34incl. VAT

Estimated delivery date - 18/11/2026