KNIPEX

KNIPEX Wire-str. pliers, pol. with multi-component handles 160mm mm2

  • ERIKS:23072841
  • Manufacturer:4003773023180
Image 1
Image 2
Image 1
Image 2
Wire-stripping pliers, polished head

Design: Made of special tool steel, hardened and tempered in oil. Simple adjustment to the wire or cord Ø (max. Ø 5 mm or 10 mm²) using the knurled screw and counter nut. With opening spring. Handles with multi-component plastic covers. Application: For the stripping of single-strand, multi-strand and finely stranded conductors with plastic or rubber insulation.

Save to list

€27.63/ pieceexcl. VAT

€33.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Grip design
2-components