FACOM

FACOM Wire stripper - 194A.CPE -Stripping plier wire cutter single and multi-core wires 0.5 to 6 mm²

  • ERIKS:13392203
  • Manufacturer:3662424087233
Image 1
194A.CPE - WIRE STRIPPERS
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500
-For single and multi-core wires 0.5 to 6 mm².
-Adjustment screw with lock nut.
-Metal return spring.
-High durability Carbon alloy steel.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Tether ready tether point. (Tether point adds 10mm to nominal lenght)
-Chrome finish for corrosion resistance.
Save to list

€37.45/ pieceexcl. VAT

€45.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
194A.17CPE
Length
184 mm
Strip range diameter
0.5 - 6mm2 mm