FACOM

Stripping pliers and wire cutters type no. 194A.CPE

194A.CPE - WIRE STRIPPERS
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500
-For single and multi-core wires 0.5 to 6 mm².
-Adjustment screw with lock nut.
-Metal return spring.
-High durability Carbon alloy steel.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Tether ready tether point. (Tether point adds 10mm to nominal lenght)
-Chrome finish for corrosion resistance.
Image 1
  • 1
  • 1
1 of Stripping pliers and wire cutters type no. 194A.CPE
ProductLength [mm]Strip range diameter [mm]AvailablePriceexcl. VAT