FORMAT

FORMAT Wire-stripping side-cut. pliers VDE with 2-component handles 160mm mm2

  • ERIKS:12055203
  • Manufacturer:4317784474955
Image 1
VDE wire-stripping side-cutting pliers

Design:DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head , blades additionally inductively hardened (60 HRC), handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: Multi-purpose function for cutting and wire stripping.



Made of special tool steel.

Save to list

€48.02/ pieceexcl. VAT

€58.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Grip design
2-components
VDE tested
Yes