KNIPEX

KNIPEX Auto. wire-str. pliers 195mm mm2

  • ERIKS:11754652
  • Manufacturer:4003773054580
Image 1
Image 2
Image 1
Image 2
Automatic wire-stripping pliers MultiStrip 10

Design: Made of ductile fibreglass-reinforced plastic with especially smooth-running mechanism. The blades automatically adjust to the cable Ø to prevent the conductor being damaged. The patented mechanism means that there is no need for manual fine adjustments. With wire cutter for copper and aluminium conductors up to 6 mm² (single-wire) or 10 mm² (multiple wires). With longitudinal stop and blades that can be easily interchanged. Handles with ergonomic soft plastic zones.

Application: For the stripping and cutting of fine-wired and solid conductors with PVC insulation and multi-conductors.
Save to list

€106.22/ pieceexcl. VAT

€128.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
195 mm