

Design: Made of special tool steel, hardened and tempered in oil. Simple adjustment to the wire or cord Ø (max. Ø 5 mm or 10 mm²) using the knurled screw and counter nut. With opening spring. Handles with multi-component plastic covers.
Application: For the stripping of single-strand, multi-strand and finely stranded conductors with plastic or rubber insulation.
€21.48/ pieceexcl. VAT
€25.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Length | 160 mm |
Strip range diameter | 5 mm |
Isolation protection 1000 V | No |
Grip design | 2-components |
VDE tested | No |