FORMAT

FORMAT Wire-str. pliers dip-insulated 160mm mm2

  • ERIKS:23072858
  • Manufacturer:4317784345637
Image 1
Wire-stripping pliers, polished head, with scale

Design: Made of special tool steel, hardened and tempered in oil. Simple adjustment to the wire or cord Ø (max. Ø 5 mm or 10 mm²) using the knurled screw and counter nut. With opening spring. Plastic-coated handles.

Application: For the stripping of single-strand, multi-strand and finely stranded conductors with plastic or rubber insulation.

Save to list

€17.98/ pieceexcl. VAT

€21.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm