FORMAT

FORMAT Wire str. pliers VDE 160mm mm2

  • ERIKS:23072778
  • Manufacturer:4317784098977
Image 1
VDE wire-stripping pliers, chrome-plated head

Design: Made of special tool steel, hardened and tempered in oil, chrome-plated head. Simple adjustment to the wire or cord Ø (max. Ø 5 mm or 10 mm²) using the knurled screw and counter nut. With opening spring. Handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For the stripping of single-strand, multi-strand and finely stranded conductors with plastic or rubber insulation.

Save to list

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Strip range diameter
5 mm
Isolation protection 1000 V
Yes
Grip design
2-components
VDE tested
Yes