FACOM

FACOM Wire stripper - 194A.VE - Stripping plier and wire cutter insulated 1000V

  • ERIKS:13553377
  • Manufacturer:3662424099649
Image 1
1,000 VOLT INSULATED STRIPPERS
-STANDARDS: NF EN 60900, EN 60900, DIN EN 60900
-For your safety, all pliers are tested individually at 10,000 volts for 10 seconds, at the end of the manufacturing cycle.
-For single and multi-core wires 0.5 to 6 mm².
-Adjustment screw with lock nut.
-Metal return spring
-High durability Carbon alloy steel.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Tether ready point (Tether point adds 10mm to nominal lenght)
-Varnish finish to help prevent rusting
Save to list

€35.73/ pieceexcl. VAT

€43.23incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
194A.17VE
Length
170 mm
Isolation protection 1000 V
Yes