FACOM

FACOM 194.17avse draadstriptang 170mm geisoleerd 1000v

  • ERIKS:23445126
  • Manufacturer:3148511450215
Image 1
Save to list

€72.66/ pieceexcl. VAT

€87.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Length
170 mm
Insulated
Yes
Isolation protection 1000 V
Yes
VDE tested
Yes