KNIPEX

KNIPEX Wire str. pliers 1101 EAN160mm mm2

  • ERIKS:23072840
  • Manufacturer:4003773033868
Image 1
Image 2
Image 1
Image 2
Wire-stripping pliers, polished head

Design: Made of special tool steel, hardened and tempered in oil. Simple adjustment to the wire or cord Ø (max. Ø 5 mm or 10 mm²) using the knurled screw and counter nut. With opening spring. Plastic-coated handles. Application: For the stripping of single-strand, multi-strand and finely stranded conductors with plastic or rubber insulation.

Save to list

€23.05/ pieceexcl. VAT

€27.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Strip range cross-section
10 mmk
Length
160 mm
Strip range diameter
5 mm