Grinding Tips

  • 174
  • 1
  • 3
  • 9
  • 8
  • 1
  • 1
  • 1
  • 2
  • 2
  • 1
  • 1
  • 2
  • 8
  • 4
949 Products showing for Grinding Tips
Product Image

FORMAT Tungsten-carbide burr drum-shaped 0616 C 6mm 6x16mm

  • Eriks:23415080
  • Manufacturer:4317784084604
  • Maximum working length:16 mm
  • Total length:55 mm
  • DIN standard:8033

€29.12/ pieceexcl. VAT

€35.24incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Tungsten-carbide burr cylindrical 0616 C 6mm 6x16mm

  • Eriks:23152155
  • Manufacturer:4317784084444
  • Maximum working length:16 mm
  • Total length:55 mm
  • DIN standard:8033

€25.18/ pieceexcl. VAT

€30.47incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO STIFTFREES BOL D0606M06 HM

  • Eriks:23152091
  • Manufacturer:D0606M06
  • Maximum working length:6 mm
  • Shaft Diameter:6 mm
  • Total length:50 mm

€52.38/ pieceexcl. VAT

€63.38incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO STIFTFREES KEGELS.M0618M06 HM

  • Eriks:23152094
  • Manufacturer:M0618M06
  • Maximum working length:18 mm
  • Shaft Diameter:6 mm
  • Total length:50 mm

€55.85/ pieceexcl. VAT

€67.58incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO STIFTFREES CYL.A1020M06 HM

  • Eriks:23152101
  • Manufacturer:A1020M06
  • Maximum working length:20 mm
  • Shaft Diameter:6 mm
  • Total length:60 mm

€71.88/ pieceexcl. VAT

€86.97incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO STIFTFREES CYL.A1625M06X HM

  • Eriks:23152320
  • Manufacturer:A1625M06X
  • Maximum working length:25 mm
  • Shaft Diameter:6 mm
  • Total length:65 mm

€118.79/ pieceexcl. VAT

€143.74incl. VAT

15 In stock - Estimated delivery date 10/11/2026

€78.17/ pieceexcl. VAT

€94.59incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

PFERD HSS rotary cutter set 81

  • Eriks:23871614
  • Manufacturer:4007220060957
  • Shaft Diameter:6 mm

€160.71/ pieceexcl. VAT

€194.46incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

PFERD HSS burr pointed tree shape K 1225 3 6mm 12x25mm

  • Eriks:23153170
  • Manufacturer:6726220015
  • Maximum working length:25 mm
  • Total length:65 mm

€27.95/ pieceexcl. VAT

€33.82incl. VAT

Estimated delivery date - 17/11/2026
Product Image

PFERD Rotary cutter TC Conical pointed shap countersunk 60° KSJ 1008/6

  • Eriks:23871345
  • Manufacturer:4007220047576
  • Maximum working length:8 mm
  • Shaft Diameter:6 mm
  • Total length:53 mm

€28.53/ pieceexcl. VAT

€34.52incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

PFERD Tungsten-carbide burr drum-shaped 1020 3PLUS 6mm 10x20mm

  • Eriks:23430536
  • Manufacturer:4007220046388
  • Shaft Diameter:6 mm
  • Total length:60 mm

€83.09/ pieceexcl. VAT

€100.54incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

PFERD Tungsten-carbide burr drum-shaped 1225 3PLUS 6mm 12x25mm

  • Eriks:23430538
  • Manufacturer:4007220046500
  • Maximum working length:25 mm
  • Shaft Diameter:6 mm
  • Total length:65 mm

€59.86/ pieceexcl. VAT

€72.43incl. VAT

Estimated delivery date - 16/11/2026
Product Image

PFERD Rotary cutter TC Conical pointed shape SKM 1225/6

  • Eriks:23415174
  • Manufacturer:4007220047477
  • Maximum working length:25 mm
  • Shaft Diameter:6 mm
  • Total length:65 mm

€38.26/ pieceexcl. VAT

€46.29incl. VAT

7 In stock - Estimated delivery date 10/11/2026

€67.26/ pieceexcl. VAT

€81.38incl. VAT

Estimated delivery date - 16/11/2026
Product Image

PFERD Sm. tungsten-carbide burrdrum-shaped 0313 5 3mm 3x13mm

  • Eriks:23152674
  • Manufacturer:4007220049648
  • Maximum working length:13 mm
  • Shaft Diameter:3 mm
  • Total length:43 mm

€14.97/ pieceexcl. VAT

€18.11incl. VAT

Estimated delivery date - 16/11/2026
Product Image

PFERD HSS burr set 3 6mm 18-piece

  • Eriks:23153180
  • Manufacturer:6726530018

€422.19/ pieceexcl. VAT

€510.85incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

PFERD Tungsten-carbide burr cylindrical with end-tooth system 1225 4 6mm 12x25mm

  • Eriks:23415068
  • Manufacturer:4007220045213
  • Maximum working length:25 mm
  • Shaft Diameter:6 mm
  • Total length:65 mm

€61.55/ pieceexcl. VAT

€74.48incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

PFERD TC rotary cutter set 1501

  • Eriks:23871475
  • Manufacturer:4007220055892
  • Shaft Diameter:3 mm

€236.91/ pieceexcl. VAT

€286.66incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FLEXOVIT STIFTSTEEN 20X25X6 W205 EKR46

  • Eriks:23149107
  • Diameter:20 mm
  • Maximum working length:25 mm
  • Shaft Diameter:6 mm

€2.45/ pieceexcl. VAT

€2.96incl. VAT

Sold per: 20Min. order: 20

14 In stock - Estimated delivery date 26/11/2026
Product Image

FLEXOVIT BAK.STIFTST. 40X30X6 A30R110

  • Eriks:23148971
  • Diameter:40 mm
  • Maximum working length:30 mm
  • Shaft Diameter:6 mm
Log in to view priceLog in
Product Image

PFERD Non-woven abr. pin con. 1025 6 ADW 46 M 5V

  • Eriks:23872240
  • Manufacturer:4007220102763
  • Granulation:46
  • Diameter:10 mm
  • Pin connection:6 mm

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

€2.77/ pieceexcl. VAT

€3.35incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026
Product Image

PFERD Non-woven abr. pin cyl. 2025 6 ADW 60 M 5V

  • Eriks:23871915
  • Manufacturer:4007220097007
  • Lining material:Aluminium oxide
  • Granulation:60
  • Diameter:20 mm

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026
Product Image

PFERD Non-woven abr. pin cyl. 5025 6 6B ADW 24 L

  • Eriks:12742628
  • Manufacturer:4007220100394
  • Lining material:Aluminium oxide
  • Granulation:24
  • Diameter:50 mm

€4.86/ pieceexcl. VAT

€5.88incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026
Product Image

PFERD Tung.-carbide burr cyl. A 1225ST 3 6mm 12x25mm

  • Eriks:23153198
  • Manufacturer:4007220058725
  • Total length:65 mm

€17.99/ pieceexcl. VAT

€21.77incl. VAT

Estimated delivery date - 13/11/2026