PFERD

PFERD Sm. tungsten-carbide burrdrum-shaped 0313 5 3mm 3x13mm

  • ERIKS:23152674
  • Manufacturer:4007220049648
Image 1
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, roller shape WRC, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.

Drum shape WRC

Save to list

€14.97/ pieceexcl. VAT

€18.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Cylindrical shape with radius end WRC
Shaft Diameter
3 mm
Total length
43 mm
DIN standard
8033
Head diameter
3 mm