PFERD

PFERD Rotary cutter TC Conical pointed shap countersunk 60° KSJ 1008/6

  • ERIKS:23871345
  • Manufacturer:4007220047576
Image 1
Conical counterbore burr according to DIN 8032 with cut conforming to DIN 8033, with point angle (60°).The KSJ 0605/6 (double ended) design is cut and usable on both sides, see picture.- Flexible sinking and chamfering
Save to list

€28.53/ pieceexcl. VAT

€34.52incl. VAT

24 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
8 mm
Shape
Conical pointed shap countersunk 60° KSJ
Shaft Diameter
6 mm
Total length
53 mm
Head diameter
10 mm