PFERD

PFERD Non-woven abr. pin con. 1025 6 ADW 46 M 5V

  • ERIKS:23872240
  • Manufacturer:4007220102763
Image 1
Corundum grinding pin, ball shape, 6 mm shaft

Design: Coarse grain, ceramic bond 5 V. Application: Designed to provide a more comfortable working position for the machining of surfaces and grinding of chamfers.

STEEL High-grade corundum mixture dark red-white (ADW, hardness M). Particularly suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
46
Diameter
10 mm
Pin connection
6 mm