FLEXOVIT

FLEXOVIT STIFTSTEEN 20X25X6 W205 EKR46

  • ERIKS:23149107
  • Manufacturer:8711479164149
Image 1
Save to list

€2.45/ pieceexcl. VAT

€2.96incl. VAT

Sold per: 20Min. order: 20

14 In stock - Estimated delivery date 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
20 mm
Maximum working length
25 mm
Shaft Diameter
6 mm
Head diameter
20 mm