PFERD

PFERD Tungsten-carbide burr drum-shaped 1225 stainless 6mm 12x25mm

  • ERIKS:12532110
  • Manufacturer:4007220900529
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system INOX

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining austenitic, stainless and acid-resistant steels, stainless steel (INOX) and soft titanium alloys.



Drum shape WRC

Save to list

€78.17/ pieceexcl. VAT

€94.59incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD