Products
Brands
About Eriks
Customer service
BE - English
Home
Carbide end mill, radius shape...
Carbide end mill, radius shape WRC, toothing 3 PLUS
Tungsten carbide burr DIN 8032/8033, cylindrical drum with radius end WRC, tooth system 3 PLUS, Rüggeberg
Rotor-cutter, 6 mm shank Ø
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shaft Diameter [mm]
6
1
Log in to see your specific pricing.
Log in
1
of
Carbide end mill, radius shape WRC, toothing 3 PLUS
Product
Maximum working length [mm]
Shaft Diameter [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Maximum working length [mm]
Shaft Diameter [mm]
Total length [mm]
Available
Price
excl. VAT
Tungsten-carbide burr drum-shaped 1225 3PLUS 6mm 12x25mm
25
6
65
€59.86
/
piece
Log in